Shop All Ball End Mills
Drill America
5/16"x3/8" HSS 4 Flute Single End Ball End Mill
Mfr # DWCF1110
Zoro # G1755935
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material High Speed Steel
- Number of Flutes 4
- End Mill Cutting Type Non Center Cutting
- Milling Dia. 5/16"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF1110
- Zoro # G1755935
- UPC # 887861158800
- Country of Origin China
- Category Ball End Mills
Dimensions
Milling Dia. | 5/16" |
Overall Length | 2-9/16" |
Flute Length | 3/4" |
Shank Size | 3/8" |
Details
End Mill Material | High Speed Steel |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
Description
HSS, End Mills, Size 5/16, Shank Dia 3/8, Flute Length 3/4, O.A.L. 2-9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, High Carbon Stl, 4 in L (OSM114)
- BETA Flare Nut Open Ring Wrench, 12x14mm (000940012)
- KRAFT TOOL Scraper Blade for Scraper, 14" (GG014-01)
- KLEIN TOOLS Pocket Knife Drop Point, 6 1/4 in L (44001)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DRILL AMERICA 1/4" Carbide 2 Flute Single End Ball End Mill (MMO1/4-2FSE-BN)
- MICRO 100 Carbide End Mill, Dia 5/32, Cut L 9/16 (BEM-156-04)
- Drill America End Mills