Shop All High Speed Steel End Mills
Drill America
5/16"x3/8" HSS 2 Flute Single End Ball End Mill
Mfr # DWCT1110
Zoro # G1824727
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Material High Speed Steel
- Overall Length 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT1110
- Zoro # G1824727
- UPC # 887861158244
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 2-9/16" |
Flute Length | 3/4" |
Milling Dia. | 5/16" |
Shank Size | 3/8" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Center Cutting |
Description
HSS, End Mills, Size 5/16, Shank Dia 3/8, Flute Length 3/4, O.A.L. 2-9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver (91603)
- WESTWARD Notched Trowel, 2-Sided, 11 in Length, 4 1/2 in Width, Square, 1/16 in Notch Width, Steel (13A631)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- DRILL AMERICA 7/32" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (DWCF307)
- DRILL AMERICA 1-5/8"x1-1/4" HSS 2 Flute Single End End Mill (DWCT366)
- DRILL AMERICA 1-1/4"x1" HSS 4 Flute Single End Long End Mill (DWCF756)
- DRILL AMERICA 1-1/8"x3/4" HSS 2 Flute Single End End Mill (DWCT347)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End End Mill (BRCF341)
- DRILL AMERICA 1-3/4" HSS Shell End Mill (DWCA1614)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 1/2x1/2x13/16x4-1/8 (C33672)
- Drill America High Speed Steel End Mills