Shop All Keyseat Cutter
Drill America
5/16"x3/32" HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC302-1/2
Zoro # G1755996
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 5/16" x 3/32"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCWC302-1/2
- Zoro # G1755996
- UPC # 887861179522
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/16" x 3/32" |
Details
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Cutters, Dia 5/16, Face With 3/32, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Flanged Spade Drill Holder (P28001)
- BETA Offset Hexagon Key Wrench, 30mm (000960300)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (D257-4)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 25-11/16" L, Black Oxide Finish (J5426HTCBL)
- DRILL AMERICA 1/2"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC304)
- DRILL AMERICA 1"x5/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC1008)
- DRILL AMERICA 3/4"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC606)
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- DRILL AMERICA 1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC404)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- Drill America Keyseat Cutter