Shop All Countersinks
Drill America
5/16"x21/64"82 Degree Piloted Countersink
Mfr # WELCS10-2
Zoro # G1743974
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/16"
- Finish Uncoated (Bright)
- Included Angle 82 Degrees
- Shank Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # WELCS10-2
- Zoro # G1743974
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2-3/16" |
Shank Size | 3/8" |
Details
Finish | Uncoated (Bright) |
Included Angle | 82 Degrees |
Description
Weldon Countersinks and Deburring Tools, Style 2, Min Dia of Cut 5/16, Max Dia Of Cut 21/64, Shank B 3/8, O.A.L. 2-3/16, D 41/64, E 1-3/16, I 5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1311100)
- HUOT Drill Bit Case, Taper Length, Steel (11600)
- ARTU SDS Plus Drill Bit 3/16" x 6.000"L (01206)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-12-06)
- DRILL AMERICA 1/2"-#21 HSS Threaded Shank Stop Countersink (TSC1/2-21)
- DRILL AMERICA 7/8"-82 HSS 4 Flute Machine Countersink (DEWMSK7/8-82)
- DRILL AMERICA 1"-82 HSS Single Flute Countersink (DEWSFC1-82)
- DRILL AMERICA 5/8"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-60)
- DRILL AMERICA 3/8"x3/8" 82 Degree Piloted Countersink (WELCS12-1)
- DRILL AMERICA 82 Degree Pilotless Countersink for #10 screw (WELCS-10S)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514)
- Drill America Countersinks, Center Drills & Spotting Drills