Shop All Extra Long Drill Bits
Drill America
5/16"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2
Mfr # DWDA/CX125/16
Zoro # G1819215
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5/16"
- Shank Type Round
- Size 5/16"
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX125/16
- Zoro # G1819215
- UPC # 887861044509
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 5/16" |
Size | 5/16" |
Overall Length | 12" |
Flute Length | 3-3/16" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Insert Power Bit, No. 6, 2" (73272/B)
- MIDWEST FASTENER 1/4" x 6" #2 Square Drive Power Drive Bits 45PK (54133)
- TEKTON 1/2 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.) (SIA92001)
- BONDHUS 11 Piece Metric L-Shape Hex Key Set, 12391 (12391)
- DRILL AMERICA 1/8"x6" HSS Aircraft Extension Drill Bit, Drill Bit Size: 1/8" (DWDA/CX61/8)
- DRILL AMERICA 35/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X35/64)
- DRILL AMERICA 7/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX127/32)
- DRILL AMERICA 31/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X31/32X1/2)
- DRILL AMERICA 3/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX123/32)
- DRILL AMERICA 1/16"x12" HSS Aircraft Extension Drill Bit, Flute Length: 7/8" (DWDA/CX121/16)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #11 (C08181)
- Drill America Extra Long Drill Bits