Shop All Spiral Point Taps
Drill America
5/16in-18 UNC HSS Left Spiral Point 2 Flute Tap
Mfr # DWTG5/16-18LH
Zoro # G110548321
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Number of Flutes 2
- Tap Material High Speed Steel
- Thread Direction Left
- Application Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTG5/16-18LH
- Zoro # G110548321
- UPC # 887861079556
- Country of Origin China
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Details
Tap Thread Type | UNC |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Thread Direction | Left |
Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Tap Finish | Uncoated (Bright) |
Point Type | Spiral |
Description
Spiral-Pointed taps, or Machine Taps, were originated to solve the problem of tap breakage in through hole tapping. The Machine Tap shoots chips ahead of the cutting action, thus reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole. Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics. HSS, Spiral Pointed, Size: 4x.7, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Wood (AM5BRWG)
- CRESCENT 3/8" Drive 72-Tooth Stubby Quick Release Teardrop Ratchet 4-1/2" (CRW11)
- LENOX Band Saw Blade, 11 ft. 8-1/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (83492D2B113560)
- ELKHART BRASS Folding Spanner Wrench, Cast Brass (F-464-B)
- DRILL AMERICA 1/4in-20 UNC HSS Left Spiral Point 2 Flute Tap (DWTG1/4-20LH)
- DRILL AMERICA HSS Spiral Point Tap, M14-1.5, 3 Flutes (DWTG14X1.5)
- DRILL AMERICA HSS Spiral Point Tap, 5/16"-18, 2 Flutes (DWT57151)
- DRILL AMERICA HSS Spiral Point Tap, 3/8"-16, 3 Flutes (T/A57176)
- DRILL AMERICA HSS Spiral Point Tap, M3-0.5, 2 Flutes (DWTG3X.5)
- DRILL AMERICA HSS Spiral Point Tap, 5/16"-18, 2 Flutes (T/A57151)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- Drill America Taps