Shop All Counterbores
Drill America
51/64"x1/4" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR51/64
Zoro # G1744175
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 51/64"
- Overall Length 5-3/8"
- Size- Decimal 0.796875 in
- Shank Type Straight
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR51/64
- Zoro # G1744175
- UPC # 887861129282
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 51/64" |
Overall Length | 5-3/8" |
Size- Decimal | 0.796875 in |
Shank Size | 5/8" |
Details
Shank Type | Straight |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Die Grinder, Alum Body, 1/4" npt Air Inlet, Heavy Duty, 4000 rpm (533ET)
- WESTWARD 6 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG3)
- TEKTON 1/2 Inch Drive x 18 mm Deep 6-Point Impact Socket (SID23118)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-5/8In (600030CF)
- DRILL AMERICA 9/32"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR9/32)
- DRILL AMERICA 15/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/32)
- DRILL AMERICA 1"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1)
- DRILL AMERICA 11/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR11/16)
- DRILL AMERICA 3/4"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/4)
- DRILL AMERICA 15/16"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR15/16)
- KEO Counterbore, 1/32 Clearance, Size 5/16, Co (55220)
- Drill America Porting Tools & Counterbores