Shop All Carbide-Tipped Drill Bits
Drill America
5/16" Solid Carbide Drill Bit
Mfr # DMOD5/16
Zoro # G1952276
original price:
$37.99
15% off
new price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 5/16"
- Overall Length 4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD5/16
- Zoro # G1952276
- UPC # 887861047777
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 5/16" |
Overall Length | 4" |
Flute Length | 2-3/8 |
Drill Bit Size | 5/16" |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3-1/2" T-25 Star Drive Power Drive Bits 15PK (54052)
- MILWAUKEE TOOL 5 pc. 2 lb. 3/4 in. Split Ring (48-22-8880)
- MILWAUKEE TOOL Milwaukee 12 ft. Telescoping Laser Pole (48-35-1511)
- LENOX Band Saw Blade, 15 ft L, 1-1/4" W, 3/4 TPI (82668GTB154570)
- DRILL AMERICA 19/64" Solid Carbide Drill Bit (DMOD19/64)
- DRILL AMERICA 21/64" Solid Carbide Drill Bit (DMOD21/64)
- DRILL AMERICA N Solid Carbide Drill Bit (DMODN)
- DRILL AMERICA #51 Solid Carbide Drill Bit (DMOD51)
- DRILL AMERICA 1/2" Solid Carbide Drill Bit (DMOD1/2)
- DRILL AMERICA #7 Solid Carbide Drill Bit (DMOD7)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- Drill America Drill Bits