Shop All Hex Shank Drill Bits
Drill America
5/16" Quick Change Hex Shank Drill Bit
Mfr # KFDHEX5/16
Zoro # G1838027
product price: $5.45
/ea
Sold in multiples of 12 for $65.40
$65.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 4-1/2"
- Point type Split Point
- Drill Bit Point Angle 135 Degrees
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDHEX5/16
- Zoro # G1838027
- UPC # 887861293532
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Overall Length | 4-1/2" |
Drill Bit Size | 5/16" |
Flute Length | 3-3/16" |
Shank Size | 1/4" |
Details
Cutting Direction | Right Hand |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Shank Type | Hex |
Drill Bit Finish | Black and Gold |
Item | Quick Change Drill Bit |
Drill Bit Material | High Speed Steel |
Number of Flutes | 2 |
Description
High speed steel black and gold quick change hex shank drill bits are manufactured from premium grade high speed steel. These Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. 1/4" Hex Shank can be used in quick change impact drivers. The length between the chucking slot on the shank to the end of the shank is standard 3/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Parting Bar Holder KDK-204 Type (3900-5434)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62154)
- CARRAND Clean-Shot Jet Nozzle, 90072 (CRD90072)
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522880)
- DRILL AMERICA 7/32" Quick Change Hex Shank Drill Bit (KFDHEX7/32)
- DRILL AMERICA 5/32" Quick Change Hex Shank Drill Bit (KFDHEX5/32)
- DRILL AMERICA 3/16" Quick Change Hex Shank Drill Bit (KFDHEX3/16)
- DRILL AMERICA 3/8" Quick Change Hex Shank Drill Bit (KFDHEX3/8)
- DRILL AMERICA 13/64" Quick Change Hex Shank Drill Bit (KFDHEX13/64)
- DRILL AMERICA 3/32" Quick Change Hex Shank Drill Bit (KFDHEX3/32)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2, Overall Bit Length: 1" (IWAF31PH22)
- Drill America Hex Shank Drill Bits