Shop All Taper Length Drill Bits
Drill America
5/16" HSS Taper Length Drill Bit
Mfr # DWDTL5/16
Zoro # G1929158
product price: $6.55
/ea
Sold in multiples of 12 for $78.60
$78.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 6-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL5/16
- Zoro # G1929158
- UPC # 887861057073
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 5/16" |
Overall Length | 6-3/8" |
Flute Length | 4" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6706)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58924)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/4 (54PN38)
- DRILL AMERICA m18x1 HSS Metric Hand Tap (DWTSMT18X1)
- DRILL AMERICA 1/8" HSS Taper Length Drill Bit (DWDTL1/8)
- DRILL AMERICA 1-1/2" HSS Taper Length Drill Bit (DWDTL1-1/2)
- DRILL AMERICA 1-1/16" HSS Taper Length Drill Bit (DWDTL1-1/16)
- DRILL AMERICA #53 HSS Taper Length Drill Bit (DWDTL53)
- DRILL AMERICA 23/64" Cobalt Steel Taper Length Drill Bit (DWDTLCO23/64)
- DRILL AMERICA 1/32" HSS Taper Length Drill Bit (DWDTL1/32)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 1/4-E (44816)
- Drill America Drill Bits