Shop All Reduced Shank Drill Bits
Drill America
5/16" HSS Reduced Shank Drill Bit 1/4" Shank, Flute Length: 2-1/2"
Mfr # DWDRSD5/16
Zoro # G1923950
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5/16"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD5/16
- Zoro # G1923950
- UPC # 887861033558
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 5/16" |
Shank Dia. | 1/4" |
Overall Length | 3-13/16" |
Flute Length | 2-1/2" |
Shank Size | 1/4" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Heavy Duty Wire Stripper/Cutter (CP-413G)
- DRILL AMERICA #1-9 Carbon Steel Screw Extractor Set (DEWEZS1-9)
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel (369175)
- WESTWARD Hand Tap Set, HSS, M24-3, D8 Limit, PK3 (5TWC2)
- DRILL AMERICA 16.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD16.0MM)
- DRILL AMERICA 3/4" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X3/4)
- DRILL AMERICA 1/2" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD1/2)
- DRILL AMERICA 5/8" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X5/8)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD41/64)
- DRILL AMERICA 51/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD51/64)
- GREY PNEUMATIC Imp Skt 1"Dr 15/16 Sq 4Pt (GRE4315S)
- Drill America Reduced Shank Drill Bits