Shop All Jobber Length Drill Bits
Drill America
5/16" HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH5/16
Zoro # G1934898
product price: $8.45
/ea
Sold in multiples of 12 for $101.40
$101.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5/16"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDLH5/16
- Zoro # G1934898
- UPC # 887861027830
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 5/16" |
Overall Length | 4-1/2" |
Flute Length | 3-3/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Metr (31-21MM)
- EAZYPOWER Hanger Bolt Driver, 3/8-16 (81293)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #55 (C22650)
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719MT)
- DRILL AMERICA 21/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC21/64)
- DRILL AMERICA 5/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5/16)
- DRILL AMERICA 5/16" HSS Polished Jobber Length Drill Bit, Shank Type: Round (D/AP5/16)
- DRILL AMERICA #3 Cobalt Jobber Length Drill Bit (DWDCO3)
- DRILL AMERICA #22 Cobalt Jobber Length Drill Bit (DWDCO22)
- DRILL AMERICA #19 HSS Polished Jobber Length Drill Bit (D/AP19)
- DRILL AMERICA #30 HSS Polished Jobber Length Drill Bit (D/AP30)
- Drill America Jobber Length Drill Bits