Shop All Drill Bit Blanks
Drill America
5/16" HSS Jobber Length Drill Bit Blank
Mfr # DWDBL5/16
Zoro # G1736999
product price: $4.95
/ea
Sold in multiples of 12 for $59.40
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Material High Speed Steel
- Shank Type Round
- Finish Uncoated (Bright)
- Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDBL5/16
- Zoro # G1736999
- UPC # 887861029209
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 5/16" |
Overall Length | 4-1/2" |
Size | 5/16" |
Details
Material | High Speed Steel |
Shank Type | Round |
Finish | Uncoated (Bright) |
Item | Jobber Blank |
Description
Jobber length drill blank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Silver Metallic, Comp: Stainless Steel (K0123.1A23X40)
- WESTWARD 6 in Locking Adjusting Plain Grip Locking Plier (1ECF2)
- KRAFT TOOL Pointing Trowel, 5-1/2in L, Steel (GG422)
- RIDGID Chain, Knurled For Jaw Texture, Steel Jaw (93010)
- DRILL AMERICA 1/8" HSS Jobber Length Drill Bit Blank (DWDBL1/8)
- DRILL AMERICA 5/8" HSS Jobber Length Drill Bit Blank (DWDBL5/8)
- DRILL AMERICA 1/32" HSS Jobber Length Drill Bit Blank (DWDBL1/32)
- DRILL AMERICA #1-#60 60Pc. HSS Jobber Length Drill Blank Set (DWD60J-DB-SET)
- DRILL AMERICA 1/16" HSS Jobber Length Drill Bit Blank (DWDBL1/16)
- DRILL AMERICA 1/2" HSS Jobber Length Drill Bit Blank (DWDBL1/2)
- WESTWARD 60pc. 135 Degrees Drill Bit Set (6NTA7)
- Drill America Drill Bit Blanks