Shop All Cobalt End Mills
Drill America
5/16" Cobalt 4 Flute Single End End Mill
Mfr # DWCXL310
Zoro # G1759356
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- End Mill Material Cobalt
- Number of Flutes 4
- End Mill Cutting Type Non Center Cutting
- Milling Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCXL310
- Zoro # G1759356
- UPC # 887861161572
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 2-1/2" |
Milling Dia. | 5/16" |
Flute Length | 3/4" |
Shank Size | 3/8" |
Details
End Mill Material | Cobalt |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
Description
Cobalt Steel, End Mills, Size 5/16, Shank Dia 3/8, Flute Length 3/4, O.A.L. 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Bastard File with Safe Back (06804N)
- BETA Flexible Magnetic Pick Up Tool (017120012)
- EXCEL BLADES #17A Narrow Chisel Blades 1/4 in., 5PK (24017IND)
- WESTWARD Hand Tap Set, HSS, 1/2-13, H3 Limit, PK3 (5PXL1)
- DRILL AMERICA 3/16" Cobalt 4 Flute Double End End Mill (DWCXL206)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- DRILL AMERICA 5/8" Cobalt Roughing End Mill (DWC5/8)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- DRILL AMERICA 1-1/8" Cobalt Roughing End Mill (DWC1-1/8)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x3/4x2-1/2 (C42691)
- Drill America Cobalt End Mills