Shop All Cobalt End Mills
Drill America
5/16" Cobalt 2 Flute Single End End Mill
Mfr # DWCTXL310
Zoro # G1759347
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-5/16"
- End Mill Material Cobalt
- End Mill Cutting Type Center Cutting
- End Mill Style Single End
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCTXL310
- Zoro # G1759347
- UPC # 887861161237
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 2-5/16" |
Milling Dia. | 5/16" |
Flute Length | 9/16" |
Shank Size | 3/8" |
Details
End Mill Material | Cobalt |
End Mill Cutting Type | Center Cutting |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
Number of Flutes | 2 |
Description
Cobalt Steel, End Mills, Size 5/16, Shank Dia 3/8, Flute Length 9/16, O.A.L. 2-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 3/4"x 9/16"x3/8" (719S)
- DRILL AMERICA 1/4"-28 Carbon Steel Left Hand Hex Die (DWTHX1428LH)
- MILWAUKEE TOOL Chuck (42-66-0785)
- DRILL AMERICA 1/4"x5/32" Pilots for Counterbore (DEWPIL1/4X5/32)
- DRILL AMERICA 3/16" Cobalt 4 Flute Double End End Mill (DWCXL206)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill, Flute Length: 3/4" (BRC3/8)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- DRILL AMERICA 1/2" Cobalt 4 Flute Single End End Mill (DWCXL318)
- OSG End Mill, Cobalt, 3/8, 2 FL, dbl Sq End, CC (5220500)
- Drill America Cobalt End Mills