Shop All Glass & Ceramic Drill Bits
Drill America
5/16" Carbide Tipped Glass & Tile Drill Bit
Mfr # DWDGD5/16
Zoro # G1815444
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide Tipped
- Drill Bit Finish Uncoated (Bright)
- Overall Length 2-1/5"
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDGD5/16
- Zoro # G1815444
- UPC # 887861046503
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 5/16" |
Overall Length | 2-1/5" |
Details
Item | Glass and Tile Drill Bit |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Glass and tile drills have a tungsten carbide spear point. Suitable for glass, mirrors & very hard ceramic tile. Rotation only. Slow drilling speeds are recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Composite 3/4 Drive Air Impact Wrench, 1300 Max Torque (133708)
- APEX TOOL GROUP 3/4 Ratcheting Open End Wrench (85584)
- FASTCAP Pssr-16 Auto Lock Tape Measure (PSSR-16 AUTO)
- CRAFTSMAN Wrenches, 12mm Standard Metric Combinati (CMMT42916)
- DRILL AMERICA 1/8" Carbide Tipped Glass & Tile Drill Bit (DWDGD1/8)
- DRILL AMERICA 3/8" Carbide Tipped Glass & Tile Drill Bit (DWDGD3/8)
- DRILL AMERICA 1/2" Carbide Tipped Glass & Tile Drill Bit (DWDGD1/2)
- DRILL AMERICA 1/4" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/4)
- DRILL AMERICA 1/4" Carbide Tipped 4 Flute Glass & Tile Drill Bit (DWD4FGD1/4)
- DRILL AMERICA 3/16" Carbide Tipped 4 Flute Glass & Tile Drill Bit (DWD4FGD3/16)
- BOSCH Glass and Tile Bit, 3/8 In, 3 3/4 In L (GT500)
- Drill America Drill Bits