Shop All Countersinks
Drill America
5/16"-82 HSS Single Flute Countersink
Mfr # DEWSFC5/16-82
Zoro # G1743737
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/16"
- Overall Length 2"
- Shank Size 1/4"
- Finish Uncoated (Bright)
- Included Angle 82 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWSFC5/16-82
- Zoro # G1743737
- UPC # 887861130714
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/16" |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Countersink Angle | 82 |
Number of Flutes | 1 |
Finish | Uncoated (Bright) |
Included Angle | 82 Degrees |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/16 (05063)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- AVEN Tweezers, Fiber Grip 6-1/2" Straight (18415)
- MILWAUKEE TOOL 1-1/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4112)
- DRILL AMERICA 5/16"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/16-90)
- DRILL AMERICA 5/16"-100 HSS Single Flute Countersink (DEWSFC5/16-100)
- DRILL AMERICA 1/2"-#6 HSS Threaded Shank Stop Countersink (TSC1/2-6)
- DRILL AMERICA 3/4"-82 1/2" Shank HSS 3 Flute Center Reamer (DEWCSK3/4-82)
- DRILL AMERICA 1/2"-82 3/8" Shank HSS 3 Flute Center Reamer (DEWCSK1/2-82)
- DRILL AMERICA 5/8"-82 HSS 4 Flute Machine Countersink (DEWMSK5/8-82)
- KEO Countersink, 3 FL, 60 Deg, 1/8, Carbide (55740)
- Drill America Countersinks, Center Drills & Spotting Drills