Shop All Hex Dies
Drill America
5/16"-32 Carbon Steel Hex Die
Mfr # DWTSH5/16-32
Zoro # G1827238
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Die Thread Size 5/16"-32
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSH5/16-32
- Zoro # G1827238
- UPC # 887861106764
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 5/16"-32 |
Details
Die Material | Carbon Steel |
Item | Hex Die |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3120M)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7mm 6 pt Metric Socket, 6 Points (307)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (385413)
- CENTURY DRILL & TOOL 3/32" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26206)
- DRILL AMERICA m3.5x.6 Carbon Steel Hex Die (DWTMHX3.5X.6)
- DRILL AMERICA m39x3 Carbon Steel Hex Die (DWTMHX39X3)
- DRILL AMERICA 1-3/4"-6 Carbon Steel Hex Die (DWTSH1-3/4-6)
- DRILL AMERICA 3"-16 Carbon Steel Hex Die (DWTSH3-16)
- DRILL AMERICA m19x1.5 Carbon Steel Hex Die (DWTSMH19X1.5)
- DRILL AMERICA m6x.5 Carbon Steel Hex Die (DWTSMH6X.5)
- DRILL AMERICA m5x.5 Carbon Steel Hex Die (DWTSMH5X.5)
- Drill America Hex Dies