Shop All Hand Taps
Drill America
5/16"-24x6" HSS Pulley Tap
Mfr # DWTET6X5/16-24
Zoro # G1821534
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Overall Length 6"
- Tap Dimension Type Pulley Tap
- Tap Style Pulley
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTET6X5/16-24
- Zoro # G1821534
- UPC # 887861079778
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Overall Length | 6" |
Tap Dimension Type | Pulley Tap |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Pulley |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Pulley Tap, Size: 5/1624
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Clamps, M4, 12mm, Knife Edge, PK8 (56020)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (855916)
- PROTO 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (J5426M)
- WIHA Insulated Screwdriver Set, Phillips/Slotted Tip, Ideal for Electrical Work, 5-Piece (32085)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT54738)
- DRILL AMERICA #12-20 HSS Plug Hand Tap (DWTST12-20P)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Tap Set (DWT54942)
- DRILL AMERICA 1/4"-40 HSS Plug Hand Tap (DWTST1/4-40P)
- DRILL AMERICA m22x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT22X1.5)
- DRILL AMERICA 2-1/8"-8 HSS Plug Hand Tap (DWTST2-1/8-8P)
- DRILL AMERICA m19x2.5 HSS Metric Hand Tap (DWTSMT19X2.5)
- Drill America Taps