Shop All Round Dies
Drill America
5/16"-24 1-1/2" OD HSS Left Hand Round Adjustable Die
Mfr # DWTH112-51624LH
Zoro # G1833300
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Left Hand Die
- Die Material High Speed Steel
- Thread Direction Left Hand
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTH112-51624LH
- Zoro # G1833300
- UPC # 887861102711
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-24 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | Left Hand Die |
Die Material | High Speed Steel |
Thread Direction | Left Hand |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL56)
- CDI Socket Adapter, 3/4" Hex x 3/4" S (65-78-2)
- BON TOOL Bon 12-373 Screed, Mag 1" X 4", 14 Foot (12-373)
- WESTWARD Phillips, Slotted Bit 6 in, Drive Size: 3/16 in , Num. of pieces:2 (401L67)
- DRILL AMERICA 5/8"-11 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5811LH)
- DRILL AMERICA 5/16"-18 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-51618LH)
- DRILL AMERICA 3/8"-16 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-3816LH)
- DRILL AMERICA 1-1/2"-12 3" OD HSS Round Adjustable Die (DWTH3-11212)
- DRILL AMERICA m3x.5 1"OD HSS Round Die (DWTMR1-3X.5)
- DRILL AMERICA 1-3/4"-16x3" OD HSS Round Adjustable Die Special (DWTSR3-13416)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M4x0.7 (C65737)
- Drill America Round Dies