Shop All Round Dies
Drill America
5/16"-20x1" OD HSS Round Adjustable Die Special
Mfr # DWTSR1-51620
Zoro # G1920234
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Special
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSR1-51620
- Zoro # G1920234
- UPC # 887861113922
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-20 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Special |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/8" (KTI-41328)
- MILWAUKEE TOOL FASTBACK Folding Utility Knife Set (48-22-1503)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941101)
- EXCEL BLADES Surgical Scalpel Handle No. 3 Stainless Steel Blade Handle, 12 pk. (3)
- DRILL AMERICA 9/32"-40x1" OD HSS Round Adjustable Die Special (DWTSR1-93240)
- DRILL AMERICA 15/32"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-153232)
- DRILL AMERICA 3/8"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-3832)
- DRILL AMERICA m16x1.5 1-1/2"OD HSS Round Die (DWTMR112-16X1.5)
- DRILL AMERICA m45x1.5 3" OD HSS Round Adjustable Die Special (DWTSMR3-45X1.5)
- DRILL AMERICA 5/8"-28x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-5828)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield ThreadIng 1 In Outside Diameter M8x1.25 (415813)
- Drill America Dies