Shop All Hand Taps
Drill America
5/16"-18x8" HSS Pulley Tap
Mfr # DWTET8X5/16-18
Zoro # G1825716
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Overall Length 8"
- Tap Dimension Type Pulley Tap
- Tap Style Pulley
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTET8X5/16-18
- Zoro # G1825716
- UPC # 887861079907
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 8" |
Tap Dimension Type | Pulley Tap |
Details
Tap Style | Pulley |
Item | High Speed Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
HSS, Pulley Tap, Size: 5/1618
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86116)
- REED PILOT 4 5/16 X 1/4 04561 (HSPD)
- AIRCAT Impact Wrench, 1/2", 1295 ft-lb Max Torque (1150)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" UNIVERSAL HEX DRIV (GP2916UF)
- DRILL AMERICA m18x1 HSS Metric Hand Tap (DWTSMT18X1)
- DRILL AMERICA N 1/4"-20 HSS Tin Coated Plug Tap (T/A54454TN)
- DRILL AMERICA 0-80 Carbon Steel Hand Tap Set (DWTS0-80)
- DRILL AMERICA 7/8"-14 Carbon Steel Taper Hand Tap (DWTT7/8-14)
- DRILL AMERICA m36x3 HSS Metric 4 Flute Plug Hand Tap (DWTP36X3)
- DRILL AMERICA 3"-12 HSS Plug Hand Tap (DWTST3-12P)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504268)
- Drill America Taps