Shop All Hand Taps
Drill America
5/16"-18x6" HSS Pulley Tap
Mfr # DWTET6X5/16-18
Zoro # G1811250
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Overall Length 6"
- Tap Dimension Type Pulley Tap
- Tap Style Pulley
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTET6X5/16-18
- Zoro # G1811250
- UPC # 887861079761
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 6" |
Tap Dimension Type | Pulley Tap |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Pulley |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Pulley Tap, Size: 5/1618
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7 mm L.110 mm (40080707)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1732608)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1/4-18 Npt Drill Bit 7/16" Combo Pack (93202)
- DRILL AMERICA 5/16"-18 Carbon Steel Bottoming Hand Tap (DWTB5/16-18)
- DRILL AMERICA 1"-12 Carbon Steel Bottoming Hand Tap (DWTB1-12)
- DRILL AMERICA 8-32 Carbon Steel Bottoming Hand Tap (DWTB8-32)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Hand Tap Set (T/AS16X2)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Plug Tap (DWT54839)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Plug Hand Tap (T/AP4X.7)
- KODIAK CUTTING TOOLS M16X1.5 High Speed Steel Standard Hand Tap Metric (5511286)
- Drill America Hand Taps