Shop All Hand Taps
Drill America
5/16"-18 HSS Tin Coated Plug Tap
Mfr # T/A54505TN
Zoro # G1812687
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Tin-Coated Plug Tap
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # T/A54505TN
- Zoro # G1812687
- UPC # 887861069298
- Country of Origin Bosnia and Herzegovina
- Category Hand Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Tin-Coated Plug Tap |
Details
Item | High Speed Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Spiral Pointed, Tin-Coated, Size: 5/16-18, Limit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 1.70 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151711)
- KD TOOLS Gearbox Flex Ratchet Wrench, 9/16" (86134)
- URREA Combination Ratchet Wrench, 15/16". (1230CM)
- DRILL AMERICA #10 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD10VS)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT55064)
- DRILL AMERICA m24x2 HSS Metric 4 Flute Bottoming Hand Tap (DWTB24X2)
- DRILL AMERICA 5/16"-16 HSS Plug Hand Tap (DWTST5/16-16P)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Plug Tap (DWT60808)
- DRILL AMERICA m22x2.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB22X2.5)
- DRILL AMERICA m36x4 HSS Metric 4 Flute Plug Hand Tap (DWTP36X4)
- DRILL AMERICA m14x1.25 HSS Metric 4 Flute Taper Hand Tap (DWTT14X1.25)
- Drill America Hand Taps