Shop All Drill Bit and Tap Sets
Drill America
5/16"-18 HSS Plug Tap and F HSS Drill Bit
Mfr # POU5/16-18
Zoro # G1821288
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Number of Pieces 2
- Tap Sizes 5/16
- Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # POU5/16-18
- Zoro # G1821288
- UPC # 887861289863
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Tap Sizes | 5/16 |
Size | 5/16"-18 |
Thread Size | 5/16"-18 |
Details
Item | Drill Bit and Tap Set |
Drill Bit Material | High Speed Steel |
Number of Pieces | 2 |
Description
Hand Tap and Drill Set comes in an easy to maintain plastic pouch. Set contains one High Speed Steel Hand Plug Tap and the matching size. Black Oxide High Speed Steel Drill Bit Hand taps are the most versatile taps for hand use, or for tapping under power. They are for use in general machine tapping or CNC tapping. Hand taps are also appropriate for tapping the vast majority of materials in through or blind holed conditions. High speed steel hand taps can be used for making new threads or re-threading damaged threads. Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- MAKITA 18V LXT® 5/16" Metal Hole Puncher Kit (5.0Ah) (XPP01T1K)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% 1/8 (C08115)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TN89)
- DRILL AMERICA m8x1 HSS Plug Tap and 7.00mm HSS Drill Bit (POUM8X1)
- DRILL AMERICA 7/8"-14 HSS Plug Tap and 13/16" HSS 1/2" Shank Drill Bit (POU7/8-14)
- DRILL AMERICA m33x2 HSS Plug Tap and 31.00mm HSS 1/2" Shank Drill Bit (POUM33X2)
- DRILL AMERICA 7/32in-40 UNS HSS Plug Tap and #9 HSS Drill Bit Kit (POUFS7/32-40)
- DRILL AMERICA 1-1/8"-12 HSS Plug Tap and 1-3/64" HSS 1/2" Shank Drill Bit (POU1-1/8-12)
- DRILL AMERICA 1-5/16in-32 UNS HSS Plug Tap and 1-9/32in HSS 1/2in Shank Drill Bit Kit (POUFS1-5/16-32)
- DRILL AMERICA #12-24 HSS Combined Drill Bit & Tap (Drap) (DWT12-24DRAP)
- Drill America Drill Bit and Tap Sets