Shop All Hand Taps
Drill America
5/16"-18 Carbon Steel Taper Hand Tap
Mfr # DWTT5/16-18
Zoro # G1817270
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Taper
- Tap Dimension Type Carbon Steel Taper
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTT5/16-18
- Zoro # G1817270
- UPC # 887861077255
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Carbon Steel Taper |
Details
Tap Style | Taper |
Item | Carbon Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, 5/16"-18, Number of Flutes 4, Dec Equivilant 0.3125-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Makita Bl1815 Battery (BL1815)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 6 pt Metric Socket, 6 Points (41706)
- SUPERIOR PARTS Aftermarket Piston O-Ring for Hitachi NR83A / A2 / A2(S), NR65AK2 Framing Nailers, PK 2 (SP 877-368)
- AIRSPADE AirSpade, w/3 ft. Barrel w/Dirt Shield (HT131)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Taper Hand Tap (DWTT1-1/4-7)
- DRILL AMERICA 5-40 Carbon Steel Taper Hand Tap (DWTT5-40)
- DRILL AMERICA 0-80 Carbon Steel Taper Hand Tap (DWTT0-80)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/4"-7 (DWT54994)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 5/16"-18 (DWT54504)
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/16"-14 (DWT54652)
- DRILL AMERICA 1"-32 HSS Plug Hand Tap (DWTST1-32P)
- Drill America Taps