Shop All Hand Taps
Drill America
5/16"-18 Carbon Steel Plug Hand Tap
Mfr # DWTP5/16-18
Zoro # G1839217
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type Carbon Steel Plug
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTP5/16-18
- Zoro # G1839217
- UPC # 887861077262
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Carbon Steel Plug |
Details
Tap Style | Plug |
Item | Carbon Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Plug, 5/16"-18, Number of Flutes 4, Dec Equivilant 0.3125-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Precision Diagonal Side Cutter, Overall Length: 110mm (725390 110)
- MAKITA 12V 1/4" Hex (DT03R1)
- POWERBUILT 7Pc SAE Stubby Combo Wrnch Set (640203)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600)
- DRILL AMERICA 1"-8 Carbon Steel Plug Hand Tap (DWTP1-8)
- DRILL AMERICA 1-3/8"-12 Carbon Steel Plug Hand Tap (DWTP1-3/8-12)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Plug Hand Tap (DWTP1-1/8-7)
- DRILL AMERICA 3/8"-16 HSS Tin Coated 4 Flute Plug Tap (T/A54583TN)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54726)
- DRILL AMERICA 7/16"-20 Carbon Steel Plug Hand Tap (DWTP7/16-20)
- DRILL AMERICA #10-24x6" HSS Pulley Tap (DWTET6X10-24)
- Drill America Taps