Shop All Hand Taps
Drill America
5/16"-18 Carbon Steel Bottoming Hand Tap
Mfr # DWTB5/16-18
Zoro # G1817544
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Bottom
- Tap Dimension Type Carbon Steel Bottoming
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTB5/16-18
- Zoro # G1817544
- UPC # 887861077279
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Tap Style | Bottom |
Item | Carbon Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, 5/16"-18, Number of Flutes 4, Dec Equivilant 0.3125-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Ratchet Body for 63331 (63339)
- KNIPEX Jaw Protectors for 10" Pliers Wrenc, PK3 (86 09 250 V01)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- DRILL AMERICA 6-32 Carbon Steel Bottoming Hand Tap (DWTB6-32)
- DRILL AMERICA 1-64 Carbon Steel Bottoming Hand Tap (DWTB1-64)
- DRILL AMERICA 1/4"-20 Carbon Steel Bottoming Hand Tap (DWTB1/4-20)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Tap Set (DWT54942)
- DRILL AMERICA m30x3.5 HSS Metric 4 Flute Taper Hand Tap (DWTT30X3.5)
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-1/8"-7 (T/A54966)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Bottoming Hand Tap (T/AB10X1.5)
- Drill America Hand Taps