Shop All Round Dies
Drill America
5/16"-18 1" OD HSS Left Hand Round Adjustable Die
Mfr # DWTH1-51618LH
Zoro # G1839287
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Left Hand Die
- Die Material High Speed Steel
- Thread Direction Left Hand
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH1-51618LH
- Zoro # G1839287
- UPC # 887861102605
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-18 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | Left Hand Die |
Die Material | High Speed Steel |
Thread Direction | Left Hand |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- GENERAL TOOLS T Handle Tap Wrench, Sliding, 12 to 1/2 In (166)
- EKLIND 8PC THandle HexKey Set (53168)
- OSG Carbide End Mill, 402, 5.0mm D, 16mm Cut L (402-1968)
- DRILL AMERICA 1/4"-28 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1428LH)
- DRILL AMERICA 7/16"-20 1" OD HSS Left Hand Round Adjustable Die (DWTH1-71620LH)
- DRILL AMERICA 1/2"-13 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1213LH)
- DRILL AMERICA m12x1.75 1"OD HSS Round Die (DWTMR1-12X1.75)
- DRILL AMERICA 3/4"-16 2" OD HSS Left Hand Round Adjustable Die (DWTH2-3416LH)
- DRILL AMERICA #5-44 1" OD HSS Round Adjustable Die (DWTH1-544)
- REGAL CUTTING TOOLS Round Threading Die (045804AS)
- Drill America Dies