Shop All Round Dies
Drill America
5/16"-18 1-1/2" OD HSS Left Hand Round Adjustable Die
Mfr # DWTH112-51618LH
Zoro # G1829094
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Left Hand Die
- Die Material High Speed Steel
- Thread Direction Left Hand
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH112-51618LH
- Zoro # G1829094
- UPC # 887861102704
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-18 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | Left Hand Die |
Die Material | High Speed Steel |
Thread Direction | Left Hand |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U80LJ024AA3)
- PROTO Ignition Open End Wrench, 15/32" Head Sz (J3148)
- COILHOSE PNEUMATICS Safety Blow Gun W/8" Extension (CO 608-S)
- BON TOOL Bon 13-280 Glitter, Gold, 1 Lb (13-280)
- DRILL AMERICA 1/2"-20 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-1220LH)
- DRILL AMERICA 5/8"-18 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5818LH)
- DRILL AMERICA 5/8"-11 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5811LH)
- DRILL AMERICA 3/4"-16 1-1/2"OD HSS Round Adjustable Die (DWTH112-3416)
- DRILL AMERICA 1/4"-18x1" OD HSS Round Adjustable Die Special (DWTSR1-1418)
- DRILL AMERICA 3/4"-10 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3410)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M8x1.25 (C65813)
- Drill America Dies