Shop All Counterbores
Drill America
5/16" 11/32" Continuous Pilot Capscrew Counterbore
Mfr # DEWCSCBR5/16
Zoro # G1747404
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16"
- Overall Length 5"
- Finish Uncoated (Bright)
- Shank Type Round
- Shank Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCSCBR5/16
- Zoro # G1747404
- UPC # 887861130370
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 5/16" |
Overall Length | 5" |
Shank Size | 7/16" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 25 ft/7.5m Tape Measure, 1 in Blade (PGT18M25V)
- WRIGHT TOOL 1 in Drive Impact Socket 1 3/4 in Size, Deep Socket, black oxide (8956)
- S&G TOOL AID CLEANING GUN AIR POWERED (SG94600)
- BOJO TOOLS Straight Tip Micro Scraper Kit (MST2-3KIT2-XNGL)
- DRILL AMERICA 9/16"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR9/16)
- DRILL AMERICA 47/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR47/64)
- DRILL AMERICA 1"x5/16" Pilots for Counterbore (DEWPIL1X5/16)
- DRILL AMERICA 1"x3/8" Pilots for Counterbore (DEWPIL1X3/8)
- DRILL AMERICA 1/8"x3/32" Pilots for Counterbore (DEWPIL1/8X3/32)
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- CLEVELAND Counterbore, 7.000" L, 0.500" dia., Bright (C91715)
- Drill America Porting Tools & Counterbores