Shop All High Speed Jobber Drill Bits
Drill America
5.10mm HSS Jobber Length Drill Bit
Mfr # DWDMM5.10
Zoro # G1838830
product price: $1.59
/ea
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 5.10mm
- Overall Length 86.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM5.10
- Zoro # G1838830
- UPC # 887861022958
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 5.10mm |
Overall Length | 86.00mm |
Flute Length | 62.00mm |
Drill Bit Size | 5.10mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Engineers Hammer, Hickory, 4 Lb (6DWJ5)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2315O-200)
- WILLIAMS 1/2" Drive, 1/2" to 3/4" SAE Socket (S-60E)
- RIDGID Tube, Strainer 3/8 Od X 2.88 (26927)
- DRILL AMERICA 5.00mm HSS Jobber Length Drill Bit (DWDMM5.00)
- DRILL AMERICA 4.90mm HSS Jobber Length Drill Bit (DWDMM4.90)
- DRILL AMERICA #2 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-7/8" (DWDN2)
- DRILL AMERICA 1/8" HSS Polished Jobber Length Drill Bit (DWDP1/8)
- DRILL AMERICA #17 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16 (DWDSP17)
- DRILL AMERICA .80mm HSS Jobber Length Drill Bit (DWDMM.80)
- STM 29 Fast Spiral HSS Drill (117786)
- Drill America High Speed Jobber Drill Bits