Shop All Jobber Length Drill Bits
Drill America
#51 HSS Polished Jobber Length Drill Bit
Mfr # D/AP51
Zoro # G1953280
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #51
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright (Polished)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AP51
- Zoro # G1953280
- UPC # 887861001526
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #51 |
Overall Length | 2" |
Flute Length | 1" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 0.77"L (3055)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-7/8" SAE Socket, 6 Points (KTI-24160)
- ROTHENBERGER 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (70162)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR003-140)
- DRILL AMERICA 10.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO10.00)
- DRILL AMERICA 7/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/64)
- DRILL AMERICA #57 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO57)
- DRILL AMERICA #40 Cobalt Jobber Length Drill Bit (DWDCO40)
- DRILL AMERICA X Cobalt Heavy Duty Jobber Length Drill Bit (D/ACOX)
- DRILL AMERICA Q Cobalt Jobber Length Drill Bit (DWDCOQ)
- HHIP 1/4" E-4 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1304)
- Drill America Drill Bits