Shop All High Speed Jobber Drill Bits
Drill America
#51 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1"
Mfr # DWDN51
Zoro # G1838727
product price: $0.48
/ea
Sold in multiples of 24 for $11.52
$11.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #51
- Overall Length 2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN51
- Zoro # G1838727
- UPC # 887861017343
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #51 |
Overall Length | 2" |
Flute Length | 1" |
Drill Bit Size | #51 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42120)
- DEWALT Cordless Stud and Joist Drill, 60V (DCD471B)
- CRAFTSMAN V-Series(TM) Met Reversible Ratcheting C (CMMT87375V)
- WESTWARD Round File, 6 In. L, Bastard Cut (1NFR8)
- DRILL AMERICA #23 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/16)
- DRILL AMERICA #33 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2-5/8" (D/AN33)
- DRILL AMERICA #42 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN42)
- DRILL AMERICA #76 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3/16" (DWDN76)
- DRILL AMERICA G HSS Black Oxide Jobber Length Drill Bit (DWDNG)
- STM 134 x 0028 x 58 90T HSS Screw Slotting Saw (137090)
- Drill America High Speed Jobber Drill Bits