Shop All Extra Long Drill Bits
Drill America
#50x12" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX1250
Zoro # G1836450
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #50
- Shank Type Round
- Size #50
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDA/CX1250
- Zoro # G1836450
- UPC # 887861043960
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #50 |
Size | #50 |
Overall Length | 12" |
Flute Length | 1" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ORANGE TOOLS 3-PIECE COVE RAISED PANEL SET (800.517.11)
- WESTWARD 1/2" HSS 130 Deg. Jobber Length Drill Bit (38MX15)
- OSG Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiCN (143408)
- MILWAUKEE TOOL Multi-Bit Screwdriver, 6 3/4 in L, 8 pcs (48-22-2217)
- DRILL AMERICA #40x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1240)
- DRILL AMERICA 31/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X31/64)
- DRILL AMERICA 7/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/64)
- DRILL AMERICA 11/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (D/AA/CX611/64)
- DRILL AMERICA 9/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/64)
- DRILL AMERICA #25x12" HSS Aircraft Extension Drill Bit (DWDA/CX1225)
- DRILL AMERICA 1/8"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X1/8)
- Drill America Extra Long Drill Bits