Shop All High Speed Jobber Drill Bits
Drill America
5.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDMM5.00
Zoro # G1815514
product price: $2.49
/ea
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 5.00mm
- Overall Length 86.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDMM5.00
- Zoro # G1815514
- UPC # 887861186865
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 5.00mm |
Overall Length | 86.00mm |
Flute Length | 62.00mm |
Drill Bit Size | 5.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wire Rope Punch, 1/2-Inch (7WRP13)
- GEARWRENCH 17mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85517)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (389708)
- DEWALT 10" x .060" Ceramic Tile Blade Wet (DW4761)
- DRILL AMERICA 7/32" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP7/32)
- DRILL AMERICA #51 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP51)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Point Type: Conventional Point (D/AN30)
- DRILL AMERICA 11/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN11/32)
- DRILL AMERICA 11.00mm HSS Jobber Length Drill Bit (DWDMM11.00)
- DRILL AMERICA 1.05mm HSS Jobber Length Drill Bit (DWDMM1.05)
- VIKING 1/2"-13 Type 24-UB Straight Flute Plug Magnum Tap, PK3 (60911)
- Drill America High Speed Jobber Drill Bits