Shop All Carbide-Tipped Drill Bits
Drill America
#50 Solid Carbide Drill Bit
Mfr # DMOD50
Zoro # G1952845
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #50
- Overall Length 1-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD50
- Zoro # G1952845
- UPC # 887861047029
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #50 |
Overall Length | 1-3/4" |
Flute Length | 7/8" |
Drill Bit Size | #50 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 M08X55 Zinc, Silver Metallic, Comp: Steel (K0116.3083X55)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5204XM-5PK)
- MILWAUKEE TOOL 9 in Torque Lock Locking Plier (48-22-3509)
- MILWAUKEE TOOL 9/16" TCT Annular Cutter 1-3/8" Depth (49-59-3056)
- DRILL AMERICA 5/64" Solid Carbide Drill Bit (DMOD5/64)
- DRILL AMERICA #46 Solid Carbide Drill Bit (DMOD46)
- DRILL AMERICA #49 Solid Carbide Drill Bit (DMOD49)
- DRILL AMERICA D Solid Carbide Drill Bit (DMODD)
- DRILL AMERICA #40 Solid Carbide Drill Bit (DMOD40)
- DRILL AMERICA 1/16" Solid Carbide Drill Bit (DMOD1/16)
- DEWALT Drill Bit, 1/4 in. x 4 in., Carbide (01370-PWR)
- Drill America Drill Bits