Shop All High Speed Jobber Drill Bits
Drill America
#50 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2"
Mfr # D/AN50
Zoro # G1818707
product price: $1.19
/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #50
- Overall Length 2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AN50
- Zoro # G1818707
- UPC # 887861003063
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #50 |
Overall Length | 2" |
Flute Length | 1" |
Drill Bit Size | #50 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F15/32)
- TEKTON 1/4" Drive Ratchet, 3.5 in. L (SRH01003)
- EXCELTA Tweezer 4.75 In SS Very Fine Point (3-SA)
- WIHA Torx(R) L-Shape Torx(R) Key, T10 Tip Size (36328)
- DRILL AMERICA #22 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (D/AN22)
- DRILL AMERICA 5.10mm HSS Jobber Length Drill Bit (DWDMM5.10)
- DRILL AMERICA 1/8" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP1/8)
- DRILL AMERICA #31 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD31)
- DRILL AMERICA #13 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN13)
- DRILL AMERICA #65 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-1/2" (D/AN65)
- DRILL AMERICA 29/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5-5/8" (DWDN29/64)
- Drill America High Speed Jobber Drill Bits