Shop All High Speed Jobber Drill Bits
Drill America
#50 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN50
Zoro # G1830677
product price: $0.51
/ea
Sold in multiples of 24 for $12.24
$12.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #50
- Overall Length 2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN50
- Zoro # G1830677
- UPC # 887861017336
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #50 |
Overall Length | 2" |
Flute Length | 1" |
Drill Bit Size | #50 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 3.1/16 6 Point 108mm 1 Sq. Drive (18300A-3.1/16)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 5/64 (C22996)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/4-10", 3" dia. (WTRT-033)
- IDEAL 9 3/4 in Crimper 22 to 10 AWG (30-429)
- DRILL AMERICA #20 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN20)
- DRILL AMERICA #40 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD40)
- DRILL AMERICA 11.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM11.00)
- DRILL AMERICA 19/64" HSS Split Point Jobber Length Drill Bit, Flute Length: 3-1/16" (DWDSP19/64)
- DRILL AMERICA 23/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN23/64)
- DRILL AMERICA #54 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD54)
- DRILL AMERICA 4.10mm HSS Jobber Length Drill Bit (DWDMM4.10)
- Drill America Drill Bits