Shop All Carbide-Tipped Drill Bits
Drill America
#5 Solid Carbide Drill Bit
Mfr # DMOD5
Zoro # G1946369
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #5
- Overall Length 3"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD5
- Zoro # G1946369
- UPC # 887861046572
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #5 |
Overall Length | 3" |
Flute Length | 1-3/4" |
Drill Bit Size | #5 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ruler, Stainless Steel, Self Adhesive. Horizontal, zero at right. 28" long, 15 mm wide, 1 mm thick (K0759.0022L01XA02.005)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 17/32 (50076)
- BOSCH Dot Laser, Interior, Green, 125ft. (GPL100-50G)
- STARRETT Band Saw Blade, 13 ft. 2" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99906-13-02)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- DRILL AMERICA #2 Solid Carbide Drill Bit (DMOD2)
- DRILL AMERICA #6 Solid Carbide Drill Bit (DMOD6)
- DRILL AMERICA #19 Solid Carbide Drill Bit (DMOD19)
- DRILL AMERICA 7/64" Solid Carbide Drill Bit (DMOD7/64)
- DRILL AMERICA D Solid Carbide Drill Bit (DMODD)
- SUMITOMO Carbide Inserts 10 Count (WNMG433EME WNMG080412N-ME AC4010K)
- Drill America Drill Bits