Shop All Combined Drill & Countersinks
Drill America
5 Solid Carbide Combined Drill Bit and Countersink
Mfr # DMOCCD5-60
Zoro # G1946107
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish Uncoated (Bright)
- Shank Type Round
- Shank Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOCCD5-60
- Zoro # G1946107
- UPC # 887861055208
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 5 |
Overall Length | 2-3/4" |
Shank Size | 7/16" |
Details
Item | Combined Drill and Countersink |
Material - Machining | Carbide |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Combined drill and countersinks with straight flute construction provides strength on applications where tolerance and finish are important and where downtime must be reduced. Size: 5, Cut Diameter: 3/16", Shank Diameter: 7/16", Overall Length: 2-3/4", Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/32 (57852)
- VERMONT GAGE Pin Gage, Minus, 0.038 In, Black (911203800)
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.340.11B)
- DEWALT 10" Continuous Rim Glass Tile Blade (DWA4769)
- DRILL AMERICA 4 Solid Carbide Combined Drill Bit and Countersink (DMOCCD4-60)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- DRILL AMERICA 2 Solid Carbide Combined Drill Bit and Countersink (DMOCCD2-60)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- DRILL AMERICA #4x4" Extra Long Combined Drill Bit and Countersink (DEW4X4)
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- SWIVEL Blu-Mol 0.09 In. Diameter Drill-Countersink For No. 6 Woodscrews (SW271207)
- Drill America Combined Drill & Countersinks