Shop All Annular Cutters
Drill America
5 Piece Set nACo Nano-Composite Coated Blue Annular Cutter with 2 in Depth of Cut
Mfr # ANC5-530-502
Zoro # G710548288
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Cutter Finish nACo Blue
- Application Aluminum, Brass, Bronze, Cast Iron, Heated Steel, Iron, Metal, Nickel, Stainless Steel, Steel, Titanium
- Number of Pieces 5
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # ANC5-530-502
- Zoro # G710548288
- UPC # 887861310451
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutting Depth | 2" |
Details
Cutter Material | High Speed Steel |
Cutter Finish | nACo Blue |
Application | Aluminum, Brass, Bronze, Cast Iron, Heated Steel, Iron, Metal, Nickel, Stainless Steel, Steel, Titanium |
Number of Pieces | 5 |
Color | Blue |
Description
Sizes: 9/16in, 11/16in, 13/16in, 15/16inin and 1-1/16in X 2 Depth of Cut in plastic case. nACo Nano-Composite Blue coating increases tool life up to 30% compared to traditional HSS annular cutters Cuts difficult materials, including steel, cast iron, heated and stainless steels. nACo Nano Coating offers extra protection against tool wear and high heat. m2 High Speed Steel Cuts only necessary material for fast, efficient, quality hole making. 3/4in Weldon Shank fits most magnetic drill presses. Also called magnetic drills or mag drills. For use with magnetic drill press only. Do not use with a standard hand drill or drill press Comes with pilot pin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Ultimate Cuts All Tiles 9'' Diamond Blade - 5/8'' Bore (OX-UCT-9)
- WESTWARD Hose Assembly, Length 48 In (TTSAHOS48BLPG)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH31P5)
- MALCO VCB2 EV 10 in. Vinyl Siding & Fencing Cutting Circular Saw Blade (VCB2 EV)
- DRILL AMERICA 1-1/16" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-336)
- DRILL AMERICA 1" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-333)
- DRILL AMERICA 9/16"x1" HSS Annular Cutter (DWC5-530-113)
- DRILL AMERICA 2"x1" Carbide Tipped Annular Cutter (CTC5-530-181)
- DRILL AMERICA 1-3/8"x3" HSS Annular Cutter (DWC5-530-351)
- DRILL AMERICA 1-3/16"x3" Carbide Tipped Annular Cutter (CTC5-530-342)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 3" (HMY.1-1/8)
- Drill America Annular Cutters