Shop All Taper Pin Reamers
Drill America
#5 HSS Helical Flute Taper Pin Reamer
Mfr # DWRRTPH5
Zoro # G1919218
original price:
$27.09
9% off
new price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Shank Type - Machining Round
- Shank Dia. 5/16"
- Flute Length 2-13/16"
- Overall Length 4-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTPH5
- Zoro # G1919218
- UPC # 887861148054
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 5/16" |
Flute Length | 2-13/16" |
Overall Length | 4-5/16" |
Size | #5 |
Reamer Size | #5 |
Details
Flute Type | Helical |
Shank Type - Machining | Round |
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Taper Pin Reamer, Size 5, Shank Dia 5/16, Short End .2409, Large End .2994, Flute Length 2-13/16, O.A.L. 4-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 2-Notch Utility Knife Blade Box Cutter Replacement Blades 5pcs., 12pk. (20092)
- PROTO SAE Plain Hex Key, 5/64" Tip Size, 5 3/8 in Long, 1 in Short (J46405)
- WESTWARD Ratcheting Wrench, Combination, Metric, 9m (54PP47)
- TE-CO Plain Clamp, 1-1/4 In, 6 In, 7/8 In (30406)
- DRILL AMERICA #2/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2/0)
- DRILL AMERICA #1 HSS Spiral Flute Taper Pin Reamer (DWRRTPS1)
- DRILL AMERICA #12 HSS Spiral Flute Taper Pin Reamer (DWRRTPS12)
- DRILL AMERICA #10 HSS Straight Flute Taper Pin Reamer (DWRRTP10)
- DRILL AMERICA #2 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2)
- DRILL AMERICA #6 HSS Helical Flute Taper Pin Reamer (DWRRTPH6)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- Drill America Reamers