Shop All Hand Taps
Drill America
5-44 Carbon Steel Plug Hand Tap
Mfr # DWTP5-44
Zoro # G1840617
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type Carbon Steel Plug
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTP5-44
- Zoro # G1840617
- UPC # 887861076821
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #5-44 |
Tap Dimension Type | Carbon Steel Plug |
Details
Tap Style | Plug |
Item | Carbon Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Plug, #5-44, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , #8-32 , Taper , 4 Flutes, UNC (19583)
- PLATT Black Blow-Molded Case, 9"L x 5-1/2"W x 1-1/2"D (209)
- LOKSERT Key-Locking Insert Install Tool, 1/4" (3600-250T)
- MORSE 1-3/8" Carbide Grit Hole Saw (MHSG22)
- DRILL AMERICA 1-3/8"-12 Carbon Steel Plug Hand Tap (DWTP1-3/8-12)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Plug Hand Tap (DWTP1-1/2-12)
- DRILL AMERICA 3/8"-16 Carbon Steel Plug Hand Tap (DWTP3/8-16)
- DRILL AMERICA 8-32 HSS Tin Coated 4 Flute Plug Tap (T/A54278TN)
- DRILL AMERICA m36x4 HSS Metric 4 Flute Taper Hand Tap (DWTT36X4)
- DRILL AMERICA 0-80 Carbon Steel Plug Hand Tap (DWTP0-80)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Taper Hand Tap (DWTT1-1/2-12)
- Drill America Hand Taps