Shop All Hand Taps
Drill America
5-44 Carbon Steel Hand Tap Set
Mfr # DWTS5-44
Zoro # G1824149
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Tap Set
- Tap Style Tap Set
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTS5-44
- Zoro # G1824149
- UPC # 887861076845
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #5-44 |
Tap Dimension Type | Carbon Steel Tap Set |
Details
Tap Style | Tap Set |
Item | Carbon Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Set includes Taper, Plug and Bottoming Taps, #5-44, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY INDUSTIRES Aluminum & Steel Stubby Lever-Type Air Blow Gun; 0.25 in. FNPT 150 PSI (1892975)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Hand Ratchet, Full polish (CMMT99430)
- POSI LOCK Long Jaw (11054L)
- K-TOOL INTERNATIONAL Jaw Adjustable Puller, 4" Spread, 2 Ton, 3 (KTI70321)
- DRILL AMERICA 5/16"-18 Carbon Steel Hand Tap Set (DWTS5/16-18)
- DRILL AMERICA 12-28 Carbon Steel Tap Set (DWTS12-28)
- DRILL AMERICA 1/2"-20 Carbon Steel Hand Tap Set (DWTS1/2-20)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 7/8"-9 (DWT54885)
- DRILL AMERICA 8-32 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57085TN)
- DRILL AMERICA 1-1/2"-18 HSS Plug Hand Tap (DWTST1-1/2-18P)
- DRILL AMERICA 6-32 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54225)
- Drill America Taps