Shop All Round Dies
Drill America
#5-44 1" OD HSS Round Adjustable Die
Mfr # DWTH1-544
Zoro # G1812897
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTH1-544
- Zoro # G1812897
- UPC # 887861101431
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #5-44 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Standard |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CCMT32.50, PK10 (6820966)
- STARRETT Micrometer Head (H823C/D/E)
- SUNEX T30 Internal Star Impact Socket, 1/2"Dr (2690S1)
- OSG Straight Flute Hand Tap, Plug, 4 (1971300)
- DRILL AMERICA #8-32 1" OD HSS Round Adjustable Die (DWTH1-832)
- DRILL AMERICA #10-32 1"OD HSS Round Adjustable Die Standard (DWTH1-1032)
- DRILL AMERICA #4-48 1" OD HSS Round Adjustable Die (DWTH1-448)
- DRILL AMERICA 1/2" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPT)
- DRILL AMERICA m30x2.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X2.5)
- DRILL AMERICA m28x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-28X1.5)
- KODIAK CUTTING TOOLS 1/2-20 Die Split Round Adjustable High Speed Steel (5472115)
- Drill America Round Dies