Shop All Chucking Reamers
Drill America
#5-2MT 13/16" 1-1/32" Taper Shank Shell Reamer Arbor
Mfr # DWRSRA5TS
Zoro # G1917790
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Reamer Size #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRSRA5TS
- Zoro # G1917790
- UPC # 887861152952
- Country of Origin China
- Category Chucking Reamers
Dimensions
Reamer Size | #5 |
Shank Dia. | 2MT |
Overall Length | 9-1/2" |
Details
Item | Shell Reamer Arbor |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Shell Reamer, Taper Shank Arbor, Size 5, Fitting from-to 13/161-1/32, Shank Dia 5/8, O.A.L. 9-1/2, Shank 2MT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0435 (111404350)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015MD)
- SUPERIOR ELECTRIC 1/16" - 1/2" Cap Metal Double Sleeve Keyless Drill Chuck w/Radial Lock Mechanism - M14 x 1.5 Mount (RV13M14)
- GEARWRENCH 239 Piece Mechanics Tool Set in 3 Drawer Storage Box (80942)
- DRILL AMERICA # 5 13/16" 1-1/32" Straight Shank Shell Reamer Arbor (DWRSRA5SS)
- DRILL AMERICA # 8 1-11/16" 2" Straight Shank Shell Reamer Arbor (DWRSRA8SS)
- DRILL AMERICA # 9 2-1/16" 2-1/2" Straight Shank Shell Reamer Arbor (DWRSRA9SS)
- DRILL AMERICA # 6 1-1/16" 1-9/32" Straight Shank Shell Reamer Arbor (DWRSRA6SS)
- DRILL AMERICA 1.001" Chucking Reamer (DWRR1.001)
- DRILL AMERICA # 7 1-5/16" 1-21/32" Straight Shank Shell Reamer Arbor (DWRSRA7SS)
- ROCK RIVER TOOL REAMER (2652110)
- Drill America Reamers