Shop All Hole Saws
Drill America
5-1/4" Bimetal Hole Saw
Mfr # DMS04-1133
Zoro # G1827624
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material High Speed Steel
- Hole Saw Product Grouping Bimetal Hole Saw
- Cutting Depth 1-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS04-1133
- Zoro # G1827624
- UPC # 887861175975
- Country of Origin China
- Category Hole Saws
Dimensions
Saw Dia. | 5-1/4" |
Cutting Depth | 1-1/2" |
Details
Tooth Material | High Speed Steel |
Hole Saw Product Grouping | Bimetal Hole Saw |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
A hole saw is a tool that allows you to cut through tough materials such as plastic, wood, steel, stainless steel, plywood, dry wall, cement boards, and even cast iron. It is the perfect tool for you to use when you have to cut through such materials in your house. Variable pitch teeth allow for cutting thru any wood, metal or plastic. Can be used in a wide variety of applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 32mm (OE 32MM)
- OTC Straight Retaining Ring Pliers, .090" D (1560)
- BETA Torx(R) Plain Star Male Key, T15 Tip Size, 6 in Long, 2 1/2 in Short (951TX)
- WIHA Insulated Hex Screwdriver 2.5 mm Round (32300)
- DRILL AMERICA 4-3/4" Bimetal Hole Saw (DMS04-1121)
- DRILL AMERICA 2-3/8" Bimetal Hole Saw (DMS04-1060)
- DRILL AMERICA 1-3/4" Bimetal Hole Saw (DMS04-1044)
- DRILL AMERICA Standard Pilot Bit Accessory for Hole Saw (DMS04-9014)
- DRILL AMERICA 11/16" Bimetal Hole Saw (DMS04-1017)
- DRILL AMERICA 3-13/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3812)
- RELTON FHS SERIES FHS 2-1/8 dia x 2.0 dd Complete Carbide Tipped Hole Saw (FHS-34)
- Drill America Hole Saws & Cutters