Shop All Chucking Reamers
Drill America
# 5 13/16" 1-1/32" Straight Shank Shell Reamer Arbor
Mfr # DWRSRA5SS
Zoro # G1921598
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Overall Length 9-1/2"
- Reamer Size #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRSRA5SS
- Zoro # G1921598
- UPC # 887861152860
- Country of Origin China
- Category Chucking Reamers
Dimensions
Overall Length | 9-1/2" |
Reamer Size | #5 |
Details
Item | Shell Reamer Arbor |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Shell Reamer, Straigh Shank Arbor, Size 5, Fitting from-to 13/161-1/32, Shank Dia 5/8, O.A.L. 9-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Torx Screwdriver, T6 (27865)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE, Metric 60 Pieces 1/8 in to 5/8 in, 4 mm to 16 mm , Chrome (91860)
- MILWAUKEE TOOL M12 Led Stick Light Accessory Rare Earth Magnet (49-24-2351)
- HYDRO HANDLE 3/16 Inch Electroplated Diamond Bit 8 mm Shank (HH316BIT)
- DRILL AMERICA # 8 1-11/16" 2" Straight Shank Shell Reamer Arbor (DWRSRA8SS)
- DRILL AMERICA #7-3MT 1-5/16" 1-21/32" Taper Shank Shell Reamer Arbor (DWRSRA7TS)
- DRILL AMERICA 1.001" Chucking Reamer (DWRR1.001)
- DRILL AMERICA #10-5MT 2-9/16" 3" Taper Shank Shell Reamer Arbor (DWRSRA10TS)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- DRILL AMERICA #6-3MT 1-1/16" 1-9/32" Taper Shank Shell Reamer Arbor (DWRSRA6TS)
- M.A. FORD .0935 No 42 Reamer (27209350)
- Drill America Reamers