Shop All Combined Drill & Countersinks
Drill America
#4x6" Extra Long Combined Drill Bit and Countersink
Mfr # DEW4X6
Zoro # G1947744
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish Uncoated (Bright)
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEW4X6
- Zoro # G1947744
- UPC # 887861060325
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | #4 |
Overall Length | 6" |
Details
Item | Combined Drill and Countersink |
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. Size: 4 , Overall Length: 6"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" Right Hand Internal Mini Grooving & Cut-Off Holder (2306-1750)
- IDEAL Fish Tape, 3/16 In x 50ft, Stainless Steel (31-090)
- MEGAPRO 6 1/4 in, Drive Size: 1/4 in , Num. of pieces:25 (251PRECISION)
- HHIP #30 NMTB X 1-1/2" Shell End Mill Holder (3900-0745)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- DRILL AMERICA #3x4" Extra Long Combined Drill Bit and Countersink (DEW3X4)
- DRILL AMERICA #2x4" Extra Long Combined Drill Bit and Countersink (DEW2X4)
- DRILL AMERICA #4 Regular HSS Combined Drill Bit and Countersink (DEWCCD4)
- DRILL AMERICA 5 Solid Carbide Combined Drill Bit and Countersink (DMOCCD5-60)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- Drill America Combined Drill & Countersinks